Shop All Spray Paint
True Value
TTA 12OZ Bus YEL Enamel
Mfr # TTA9-AER
Zoro # G508126278
product price: $8.99
/ea
$8.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color School Bus Yellow
- Net Weight 12 oz
- Color Family Yellows
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand True Value
- MFR # TTA9-AER
- Zoro # G508126278
- UPC # 42909085276
- Country of Origin United States
- Category Spray Paint
Details
Color | School Bus Yellow |
Net Weight | 12 oz |
Color Family | Yellows |
Description
TTA9, XO Rust, Truck, Tractor, Implement Equipment, 12 OZ Spray, School Bus Yellow, Rust Preventative Enamel, Direct To Metal Paint Primer In One, MIR 14
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MODERN MASTER Gloss, WaterBase, 1 gal (ME66232)
- TRIMACO SuperTuff Spray Sock, Stretchable Cotton (9301-A)
- NO LOGO Appliance Brush-On Touch-Up Paint (Biscuit) (4392899)
- KRYLON INDUSTRIAL Spray Paint, Banner Red, Gloss, 12 oz (K02108A07)
- TRUE VALUE PD 12OZ FERN GLS Enamel (PDS37-AER)
- TRUE VALUE PD 12OZ GLS CLR Enamel (PDS7-AER)
- KRYLON 11 Oz Crystal Clear Acrylic Coating Spray (1303)
- RUST-OLEUM Spray Paint, White, Gloss, 12 oz (7792830)
- SHORT CUTS Krylon Fusion All-In-One Metallic Silver Paint+Primer Spray Paint 12 oz (K02773007)
- KRYLON 11 oz Camouflage Spray Paint, Sand (KR44583)
- RUST-OLEUM Textured Spray Paint, Desert Bisque, Textured, 12 Oz (223524)
- True Value Spray Paint & Primer