Shop All Spray Paint
True Value
TTA 12OZ Bus YEL Enamel
Mfr # TTA9-AER
Zoro # G108126302
product price: $8.49
/ea
Sold in multiples of 6 for $50.94
$50.94
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color School Bus Yellow
- Net Weight 12 oz
- Color Family Yellows
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand True Value
- MFR # TTA9-AER
- Zoro # G108126302
- UPC # 42909085276
- Country of Origin United States
- Category Spray Paint
Details
Color | School Bus Yellow |
Net Weight | 12 oz |
Color Family | Yellows |
Description
TTA9, XO Rust, Truck, Tractor, Implement Equipment, 12 OZ Spray, School Bus Yellow, Rust Preventative Enamel, Direct To Metal Paint Primer In One, MIR 14
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SEM PRODUCTS ULTRA TURQUOISE 16 OZ AEROSOL (SEM25013)
- WOOSTER 18" Paint Roller Cover, 3/8" Nap, Knit Fabric (R362-18)
- RUST-OLEUM Safety Green, Gloss, 15 oz (7533-838)
- GACOFLEX DECK COATING GRAY 1G (GACD1PR)
- TRUE VALUE PD 12OZ FERN GLS Enamel (PDS37-AER)
- TRUE VALUE PD 12OZ GLS CLR Enamel (PDS7-AER)
- TRUE VALUE TTA 12OZ Bus YEL Enamel (TTA9-AER)
- RUST-OLEUM Spray Paint, Red Currant, Matte, 12 Oz (331190)
- RUST-OLEUM Spray Paint, Sage Green, Gloss, 12 Oz (249094)
- SEYMOUR MIDWEST 20 oz Inverted Tip Air Tech Marking Paint, Utility Yellow (SM20-376)
- KRYLON Hammered Spray Paint, Silver, Hammered, 12 oz (K02788007)
- True Value Spray Paint