Shop All Spray Paint
True Value
PD12OZ SAFAR GLS Enamel
Mfr # PDS36-AER
Zoro # G508165017
product price: $7.25
/ea
Sold in multiples of 6 for $43.50
$43.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Safari
- Net Weight 12 oz
- Sheen Gloss
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand True Value
- MFR # PDS36-AER
- Zoro # G508165017
- UPC # 42909100139
- Country of Origin United States
- Category Spray Paint
Details
Color | Safari |
Net Weight | 12 oz |
Sheen | Gloss |
Description
PDS36, EasyCare Premium Decor, 12 OZ, Safari, Gloss Spray Enamel, Quick Dry, Decorative Spray Enamel, Perfect For Wood, Metal, Wicker, Masonry, Crafts Plastic, Mir 14
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUST-OLEUM Industrial Choice Striping Paint, 18 oz, Red, Solvent -Based (1665838)
- BACK TO NATURE Paint Remover, 5 gal., Benzyl Alcohol Base (657G5A)
- GENERAL FINISHES 1 Pt Natural Wood Stain Water-Based Penetrating Stain (WNPT)
- BESTT LIEBCO 9" Paint Roller Cover, 3/4" Nap Nap, Polyester (84809)
- TRUE VALUE PD 12OZ FERN GLS Enamel (PDS37-AER)
- TRUE VALUE TTA 12OZ Bus YEL Enamel (TTA9-AER)
- TRUE VALUE PD 12OZ GLS CLR Enamel (PDS7-AER)
- KRYLON Tough Coat, Spray Paint, 15 oz, Red Oxide Primer, Ultra Flat (K00699008)
- DUPLI-COLOR Spray Paint, Black, Rubberized, 16 oz (EUC101A00)
- DAP ORANGE PEEL SPRAY TEXTURE, WATER BASED, 25OZ (7079850005)
- SEYMOUR MIDWEST Black, Flat, 6 PK (16-133)
- True Value Spray Paint & Primer