Shop All Spray Paint
True Value
PD12OZ DRAG GLS Enamel
Mfr # PDS51-AER
Zoro # G108164694
Sold in multiples of 6 for $43.50
$43.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Dragonfly
- Net Weight 12 oz
- Sheen Gloss
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand True Value
- MFR # PDS51-AER
- Zoro # G108164694
- UPC # 42909100221
- Country of Origin United States
- Category Spray Paint
Details
Color | Dragonfly |
Net Weight | 12 oz |
Sheen | Gloss |
Description
PDS51, EasyCare Premium Decor, 12 OZ, Dragonfly, Gloss Spray Enamel, Quick Dry, Decorative Spray Enamel, Perfect For Wood, Metal, Wicker, Masonry, Crafts Plastic, Mir 14
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUST-OLEUM Traffic Zone Striping Paint, 1 gal., Traffic Yellow, Water -Based (283902)
- LOPAREX MASKING PAPER 6""X180' (12906)
- GRACO Airless Spray Gun Tip, Tip Size 0.015 In (XHD315)
- GENERAL FINISHES 1 Pt Orange Dye Stain Water-Based Wood Stain (DPO)
- TRUE VALUE TTA 12OZ Bus YEL Enamel (TTA9-AER)
- TRUE VALUE PD 12OZ GLS CLR Enamel (PDS7-AER)
- TRUE VALUE PD 12OZ FERN GLS Enamel (PDS37-AER)
- RUST-OLEUM Imagine Smooth Chrome Pink Spray Paint 10 oz (353334)
- RUST-OLEUM Spray Paint, Black, Gloss, 12 oz (1679830V)
- SHORT CUTS Krylon Fusion All-In-One Hammered Dark Bronze Paint+Primer Spray Paint 12 oz (K02787007)
- RUST-OLEUM Brass, Metallic, 11 oz (1936830)
- True Value Spray Paint