Shop All Spray Paint
True Value
PD12OZ COAST GLS Enamel
Mfr # PDS19-AER
Zoro # G708165015
product price: $7.25
/ea
Sold in multiples of 6 for $43.50
$43.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Coastal Calm
- Net Weight 12 oz
- Sheen Gloss
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand True Value
- MFR # PDS19-AER
- Zoro # G708165015
- UPC # 42909100115
- Country of Origin United States
- Category Spray Paint
Details
Color | Coastal Calm |
Net Weight | 12 oz |
Sheen | Gloss |
Description
PDS19, EasyCare Premium Decor, 12 OZ, Coastal Calm, Gloss Spray Enamel, Quick Dry, Decorative Spray Enamel, Perfect For Wood, Metal, Wicker, Masonry, Crafts Plastic, Mir 144
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GRACO 617 Uni-Tip Reversible Spray Tip (69-617)
- RUST-OLEUM Epoxy Activator and Finish Kit, Black, matte, 5 gal, 100 to 130 sq ft/gal, C9578 Series (C9578380)
- PURDY 6-1/2" x 3/8" Nap White Dove Mini-Roller Cover, Dralon with 24" Frame (140765024)
- RUST-OLEUM Chalkboard Paint, Black, 30 oz (206540)
- TRUE VALUE PD 12OZ FERN GLS Enamel (PDS37-AER)
- TRUE VALUE TTA 12OZ Bus YEL Enamel (TTA9-AER)
- TRUE VALUE PD 12OZ GLS CLR Enamel (PDS7-AER)
- RUST-OLEUM Spray Paint, Forest Green, Satin, 12 Oz (350372)
- SEYMOUR MIDWEST Gray, 20 oz 6 PK (620-1416)
- RUST-OLEUM Farmhouse Black, Matte, 12 oz (330505)
- KRYLON Krylon Division 9205 12 Oz Gray Primer Rust Tough Aerosol Spray Paint Primer (9205)
- True Value Spray Paint