Shop All Spray Paint
True Value
PD 12OZ SEA Sat Enamel
Mfr # PDS114-AER
Zoro # G308164968
product price: $6.85
/ea
Sold in multiples of 4 for $27.40
$27.40
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Sea Seeker
- Net Weight 12 oz
- Sheen Satin
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand True Value
- MFR # PDS114-AER
- Zoro # G308164968
- UPC # 42909100245
- Country of Origin United States
- Category Spray Paint
Details
Color | Sea Seeker |
Net Weight | 12 oz |
Sheen | Satin |
Description
PDS114, EasyCare Premium Decor, 12 OZ, Sea Seeker, Satin, Quick Dry, Decorative Spray Enamel, Perfect For Wood, Metal, Wicker, Masonry, Crafts Plastic, Mir 14
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BINKS Flame Retardant Paper, White, 72inX300ft L (29-874)
- MIDWEST RAKE 18" Paint Roller Cover, Phenolic (48019)
- GRACO Transducer, Pressure Control (243222)
- RUST-OLEUM Automotive Premium Custom Chrome Lacquer Spray Paint, Blue, 10 oz. (340457)
- TRUE VALUE PD 12OZ FERN GLS Enamel (PDS37-AER)
- TRUE VALUE PD 12OZ GLS CLR Enamel (PDS7-AER)
- TRUE VALUE TTA 12OZ Bus YEL Enamel (TTA9-AER)
- RUST-OLEUM Imagine Glitter Pink Spray Paint 1025 oz (345703)
- KRYLON Spray Paint, Clover Safety Green, Gloss, 12 oz (K02012777)
- RUST-OLEUM Spry Pnt Camo Dp Fst Grn (1919830)
- STOPS RUST SATIN Rust-Oleum Sapphire Protective Enamel Spray Paint 12 oz (276270)
- True Value Spray Paint