Shop All Spray Paint
True Value
PD 12OZ OAK GLS Enamel
Mfr # PDS46-AER
Zoro # G608164606
Sold in multiples of 4 for $25.96
$25.96
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Majestic Oak
- Net Weight 12 oz
- Sheen Gloss
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand True Value
- MFR # PDS46-AER
- Zoro # G608164606
- UPC # 42909100184
- Country of Origin United States
- Category Spray Paint
Details
Color | Majestic Oak |
Net Weight | 12 oz |
Sheen | Gloss |
Description
PDS46, EasyCare Premium Decor, 12 OZ, Majestic Oak, Gloss Spray Enamel, Quick Dry, Decorative Spray Enamel, Perfect For Wood, Metal, Wicker, Masonry, Crafts Plastic, Mir 14
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PURDY PNTBRSH PRO-EX GLIDE 3"" (144152730)
- TRIMACO Premium Contractor Drop, 8 oz., 12 x15, PK4 (58903)
- RUST-OLEUM 5 gal Satin Finish, Armor Gray (320173)
- WOOSTER Mini Paint Roller Frame & Cover, Cage, Steel Handle, 3" Rollers (R172-3)
- TRUE VALUE PD 12OZ FERN GLS Enamel (PDS37-AER)
- TRUE VALUE TTA 12OZ Bus YEL Enamel (TTA9-AER)
- TRUE VALUE PD 12OZ GLS CLR Enamel (PDS7-AER)
- RUST-OLEUM Rust Preventative Spray Paint, Fleet White, Gloss, 15 oz (V2196838)
- STOPS RUST SATIN Brown, Satin, 12 oz (241239)
- SEM PRODUCTS SEA RAY MYSTIC WHITE AEROSOL 16OZ (SEM25093)
- RUST-OLEUM Canary Orange, Gloss, 10 oz (55283830)
- True Value Spray Paint & Primer