Shop All Spray Paint
True Value
PD 12OZ OAK GLS Enamel
Mfr # PDS46-AER
Zoro # G408164516
product price: $7.25
/ea
Sold in multiples of 6 for $43.50
$43.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Majestic Oak
- Net Weight 12 oz
- Sheen Gloss
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand True Value
- MFR # PDS46-AER
- Zoro # G408164516
- UPC # 42909100184
- Country of Origin United States
- Category Spray Paint
Details
Color | Majestic Oak |
Net Weight | 12 oz |
Sheen | Gloss |
Description
PDS46, EasyCare Premium Decor, 12 OZ, Majestic Oak, Gloss Spray Enamel, Quick Dry, Decorative Spray Enamel, Perfect For Wood, Metal, Wicker, Masonry, Crafts Plastic, Mir 14
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUST-OLEUM 10 Oz Black Touch'n Tone General Purpose Spray Paint (55276830)
- CHARLES LEONARD Paint Brush Set, Natural Bristle Bristle, Wood Handle, 10 PK (73210)
- KRYLON INDUSTRIAL Spray Paint, Emerald Green, Gloss, 12 oz (K02016A07)
- DEVILBISS Repair Kit, For Use with 13E902-13E906 (FLG4-488-K)
- TRUE VALUE TTA 12OZ Bus YEL Enamel (TTA9-AER)
- TRUE VALUE PD 12OZ GLS CLR Enamel (PDS7-AER)
- TRUE VALUE PD 12OZ FERN GLS Enamel (PDS37-AER)
- RUST-OLEUM Rust Preventative Spray Paint, Safety Yellow, Gloss, 15 oz (V2143838)
- KRYLON Bronze, High-Gloss, 3 oz (SCS-099)
- KRYLON Rust Preventative Spray Paint, Hunter Green, Gloss, 12 oz (K02789007)
- RUST-OLEUM Professional 15 Oz. Gloss Industrial Enamel Spray Paint, Safety Green (7533838)
- True Value Spray Paint & Primer