Shop All Spray Paint
True Value
PD 12OZ MGRN Cam Enamel
Mfr # PDS182-AER
Zoro # G708164995
product price: $7.29
/ea
Sold in multiples of 6 for $43.74
$43.74
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Military Green
- Net Weight 12 oz
- Color Family Greens
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand True Value
- MFR # PDS182-AER
- Zoro # G708164995
- UPC # 42909082565
- Country of Origin United States
- Category Spray Paint
Details
Color | Military Green |
Net Weight | 12 oz |
Color Family | Greens |
Description
PDS182, EasyCare Premium Decor, 12 OZ, Military Green, Camouflage Spray Enamel, MIR 14
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IDL PACKAGING Set of Hand-Masker Device, , 12in x 60 yd Masking Paper and, 1.5in x 60 yd Painters Tape, 6PK (TH-120-12-6-B)
- BLUE DOLPHIN Paint Tape 60D1.41X54.6Y (TP WASHI SP2 01)
- LINZER 1 in. Flat Paint Brush (1117 0100)
- RUST-OLEUM Lacquer Spray Paint Clear Gloss 11 Oz. Spray (1906830)
- TRUE VALUE PD 12OZ GLS CLR Enamel (PDS7-AER)
- TRUE VALUE PD 12OZ FERN GLS Enamel (PDS37-AER)
- TRUE VALUE TTA 12OZ Bus YEL Enamel (TTA9-AER)
- SHORT CUTS Krylon Fusion All-In-One Gloss Jungle Green Paint+Primer Spray Paint 12 oz (K02712007)
- SEYMOUR MIDWEST School Bus Yellow, 6 PK (20-1686)
- KRYLON Glitter Blast Grape Glitz Spray Paint 5.75 (K03813000)
- RUST-OLEUM Almond, Gloss, 15 Oz (7570838)
- True Value Spray Paint