Shop All Spray Paint
True Value
PD 12OZ IVY Spr Enamel
Mfr # PDS12-AER
Zoro # G808164833
product price: $7.25
/ea
Sold in multiples of 6 for $43.50
$43.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Ivory
- Net Weight 12 oz
- Color Family Whites
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand True Value
- MFR # PDS12-AER
- Zoro # G808164833
- UPC # 42909006844
- Country of Origin United States
- Category Spray Paint
Details
Color | Ivory |
Net Weight | 12 oz |
Color Family | Whites |
Description
PDS12, EasyCare Premium Decor, 12 OZ, Ivory, Spray Enamel, MIR 14
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHORT CUTS Krylon Fusion All-In-One Gloss Popsicle Orange Paint+Primer Spray Paint 12 oz (K02718007)
- VALSPAR Professional Tintable White Oil-Based Primer 1 gal (045.0011299.007)
- OLD MASTERS 45004 Oil Based Sanding Sealer - 1 Quart (OL327331)
- ZORO SELECT Steel Paint Tray, 1 gal, 19 1/4" L, 3 1/2" D, 13 13/32" W (DWTM)
- TRUE VALUE PD 12OZ FERN GLS Enamel (PDS37-AER)
- TRUE VALUE PD 12OZ GLS CLR Enamel (PDS7-AER)
- TRUE VALUE TTA 12OZ Bus YEL Enamel (TTA9-AER)
- WORK DAY Spray Paint, Gloss, Orange, 10 oz (A04413007)
- RUST-OLEUM Rust Preventative Spray Paint, Dark Machine Gray, Gloss, 15 oz (V2187838)
- RUST-OLEUM Spray Paint, Satin Aqua, Satin, 12 Oz (334059)
- TOUGH COAT ADVANCED Spray Paint (K00879008)
- True Value Spray Paint & Primer