Shop All Spray Paint
True Value
PD 12OZ IVY Spr Enamel
Mfr # PDS12-AER
Zoro # G708164797
product price: $6.85
/ea
Sold in multiples of 4 for $27.40
$27.40
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Ivory
- Net Weight 12 oz
- Color Family Whites
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand True Value
- MFR # PDS12-AER
- Zoro # G708164797
- UPC # 42909006844
- Country of Origin United States
- Category Spray Paint
Details
Color | Ivory |
Net Weight | 12 oz |
Color Family | Whites |
Description
PDS12, EasyCare Premium Decor, 12 OZ, Ivory, Spray Enamel, MIR 14
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OLD MASTERS Old Masters 1113489 1 gal Ascend Exterior Water-Based Finish - Matte (1113489)
- RUST-OLEUM Inverted Marking Paint, 15 Oz, Safety Red (266591)
- RAINGUARD BRANDS 1 Gal. Micro-Seal with Graffiti Control 2-in-1 Sealer (CR-1356)
- DOMINION SURE SEAL 3 IN 1 PRIMER GRAY AEROSOL CAN (24023)
- TRUE VALUE PD 12OZ FERN GLS Enamel (PDS37-AER)
- TRUE VALUE PD 12OZ GLS CLR Enamel (PDS7-AER)
- TRUE VALUE TTA 12OZ Bus YEL Enamel (TTA9-AER)
- RUST-OLEUM Rust Preventative Spray Paint, Gloss, 12oz (376898)
- SEYMOUR MIDWEST Purple, Gloss, 16 oz 12 PK (98-89)
- MONTANA 94 Tramontana Blue, Matte, 11 oz (EX0140268M)
- RUST-OLEUM Spray Paint, Black, Gloss, 12 oz (7886830)
- True Value Spray Paint