Shop All Spray Paint
True Value
PD 12OZ GLS CLR Enamel
Mfr # PDS7-AER
Zoro # G408164721
product price: $6.85
/ea
Sold in multiples of 4 for $27.40
$27.40
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Clear
- Net Weight 12 oz
- Color Family Clears
- Sheen Gloss
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand True Value
- MFR # PDS7-AER
- Zoro # G408164721
- UPC # 42909006790
- Country of Origin United States
- Category Spray Paint
Details
Color | Clear |
Net Weight | 12 oz |
Color Family | Clears |
Sheen | Gloss |
Description
PDS7, EasyCare Premium Decor, 12 OZ, Gloss Clear Acrylic Spray Enamel, MIR 14
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GENERAL PAINT Interior/Exterior Paint, Gloss, Oil Base, Gloss White, 1 qt (371773)
- BEDFORD PRECISION PARTS Bedford Precision Tank Lid Gasket, 10 & 15 Gallon, Stratoprene for Binks (56-92)
- RUST-OLEUM Interior/Exterior Paint, High Gloss, Oil Base, Safety Orange, 1 gal (956402)
- WOOSTER 3" Angle Sash Paint Brush, Black China Bristle, Sealed Maple Wood Handle (Z1293-3)
- TRUE VALUE PD 12OZ GLS CLR Enamel (PDS7-AER)
- TRUE VALUE TTA 12OZ Bus YEL Enamel (TTA9-AER)
- TRUE VALUE PD 12OZ FERN GLS Enamel (PDS37-AER)
- SHORT CUTS Krylon Fusion All-In-One Satin Pewter Gray Paint+Primer Spray Paint 12 oz (K02744007)
- KRYLON Metallic Spray Paint, Brass Metallic, Metallic, 11 oz (K01708A77)
- RUST-OLEUM Rust Preventative Spray Paint, Dark Machine Gray, Gloss, 15 oz (V2187838)
- RUST-OLEUM Rust-Oleum Specialty Flat Deep Forest Green Camouflage Spray Paint 12 oz (1919830)
- True Value Spray Paint