Shop All Spray Paint
True Value
PD 12OZ GLS BLK Lacquer
Mfr # PD1353-AER
Zoro # G908164917
product price: $7.49
/ea
Sold in multiples of 6 for $44.94
$44.94
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Net Weight 12 oz
- Color Family Blacks
- Sheen Gloss
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand True Value
- MFR # PD1353-AER
- Zoro # G908164917
- UPC # 42909204110
- Country of Origin United States
- Category Spray Paint
Details
Color | Black |
Net Weight | 12 oz |
Color Family | Blacks |
Sheen | Gloss |
Description
PD1353, EasyCare Premium Decor, 12 OZ Net Weight, Black, Spray Lacquer, VOC 80
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZINSSER 1 Qt White Peel Stop Triple Thick Binding Primer (260925)
- GRACO Airless Tip Guard, 11/16 In (246437)
- HYDE 3-IN-1 3-In-1 Paint Stripping Wire Brush (46813)
- PURDY PNT BRSH TRM FLAT 2-1/2"" (144100725)
- TRUE VALUE PD 12OZ GLS CLR Enamel (PDS7-AER)
- TRUE VALUE PD 12OZ FERN GLS Enamel (PDS37-AER)
- TRUE VALUE TTA 12OZ Bus YEL Enamel (TTA9-AER)
- KRYLON Rust Preventative Spray Paint, Sunbeam Yellow, Gloss, 12 oz (K02725007)
- RUST-OLEUM Metallic Dark Cherry, Metallic, 11 oz (331200)
- KRYLON Glitter Blast Grape Glitz Spray Paint 5.75 (K03813000)
- KRYLON Crystal Tint Base U.V. Gloss (K01305)
- True Value Spray Paint