Shop All Spray Paint
True Value
PD 12OZ GLD Sat Enamel
Mfr # PDS113-AER
Zoro # G808165021
Sold in multiples of 4 for $27.40
$27.40
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Goldfish
- Net Weight 12 oz
- Color Family Golds
- Sheen Satin
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand True Value
- MFR # PDS113-AER
- Zoro # G808165021
- UPC # 42909100238
- Country of Origin United States
- Category Spray Paint
Details
Color | Goldfish |
Net Weight | 12 oz |
Color Family | Golds |
Sheen | Satin |
Description
PDS113, EasyCare Premium Decor, 12 OZ, Goldfish, Satin, Quick Dry, Decorative Spray Enamel, Perfect For Wood, Metal, Wicker, Masonry, Crafts Plastic, Mir 14
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BINKS Head Gasket (83-1419)
- ZINSSER 1 gal. Gray Water Primer (285085)
- GLOVEWORKS HD 3 in. Wide Pressure Roller Black (VIPR300)
- KRYLON Mineral Spirits (K01661600-16)
- TRUE VALUE TTA 12OZ Bus YEL Enamel (TTA9-AER)
- TRUE VALUE PD 12OZ GLS CLR Enamel (PDS7-AER)
- TRUE VALUE PD 12OZ FERN GLS Enamel (PDS37-AER)
- KRYLON Spray Paint, Green, Gloss, 10 oz (A04408007)
- COLORMAXX Spray Paint, Gloss, Peekaboo Blue, 12 oz (K05530007)
- RUST-OLEUM Spray Paint, Orange, Gloss, 12 oz (214084)
- SHORT CUTS Krylon Fusion All-In-One Gloss Blue Hyacinth Paint+Primer Spray Paint 12 oz (K02703007)
- True Value Spray Paint