Shop All Spray Paint
True Value
PD 12OZ GALE Sat Enamel
Mfr # PDS120-AER
Zoro # G408164806
product price: $7.25
/ea
Sold in multiples of 6 for $43.50
$43.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Gale Wind
- Net Weight 12 oz
- Sheen Satin
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand True Value
- MFR # PDS120-AER
- Zoro # G408164806
- UPC # 42909100290
- Country of Origin United States
- Category Spray Paint
Details
Color | Gale Wind |
Net Weight | 12 oz |
Sheen | Satin |
Description
PDS120, EasyCare Premium Decor, 12 OZ, Gale Wind, Satin, Quick Dry, Decorative Spray Enamel, Perfect For Wood, Metal, Wicker, Masonry, Crafts Plastic, Mir 14
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUST-OLEUM 1 gal. Red Oil Primer (255610)
- IRON OUT 152 Oz. All-Purpose Rust and Stain Remover (IO10N)
- GENERAL FINISHES 1 Gal Burnt Umber Enduro RTM Water-Based Wood Stain (BUGA)
- K-FLEX USA L.L.C. 374 Protective Coating 1 Gallon (800-374-GAL)
- TRUE VALUE PD 12OZ FERN GLS Enamel (PDS37-AER)
- TRUE VALUE TTA 12OZ Bus YEL Enamel (TTA9-AER)
- TRUE VALUE PD 12OZ GLS CLR Enamel (PDS7-AER)
- RUST-OLEUM Spray Paint, Emerald Green, Gloss, 12 oz (257401V)
- GENERAL PAINT Clear, Satin, 12 oz (792272)
- RUST-OLEUM Spray Paint, Khaki, Gloss, 12 oz (334037)
- RUST-OLEUM Clear, Matte, 11 oz (267028)
- True Value Spray Paint