Shop All Spray Paint
True Value
PD 12OZ FERN GLS Enamel
Mfr # PDS37-AER
Zoro # G108164526
product price: $6.89
/ea
Sold in multiples of 4 for $27.56
$27.56
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Autumn Fern
- Net Weight 12 oz
- Sheen Gloss
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand True Value
- MFR # PDS37-AER
- Zoro # G108164526
- UPC # 42909100146
- Country of Origin United States
- Category Spray Paint
Details
Color | Autumn Fern |
Net Weight | 12 oz |
Sheen | Gloss |
Description
PDS37, EasyCare Premium Decor, 12 OZ, Autumn Fern, Gloss Spray Enamel, Quick Dry, Decorative Spray Enamel, Perfect For Wood, Metal, Wicker, Masonry, Crafts Plastic, Mir 14
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUST-OLEUM Countertop Paint, Satin, 1 gal (246068)
- GRACO Tip Filter, 100 Mesh, PK2 (224468)
- HUSKY 9 ft x 400 ft Husky .31-Mil High Density Painter's Plastic (03509H)
- 3M Air Flow Control Valve, Use with 12T018 (16573)
- TRUE VALUE PD 12OZ GLS CLR Enamel (PDS7-AER)
- TRUE VALUE TTA 12OZ Bus YEL Enamel (TTA9-AER)
- DUPLI-COLOR Spray Paint, Black, Rubberized, 17 oz (EUC10200A)
- RUST-OLEUM Spray Paint, Warm Caramel, Satin, 12 Oz (334083)
- BELL HUDSON WEATHRPRF CVR REC WHT (5186-6)
- RUST-OLEUM 11.25 Oz Clear Varathane Oil-Based Interior Polyurethane Spray Gloss (9081H)
- TAMIYA PAINT Tamiya Paint TAM85033 Ts - 33 Dull Red Spray Lacquer (TAM85033)
- True Value Spray Paint & Primer