Shop All Spray Paint
True Value
PD 12OZ CLR Lacquer
Mfr # PD1355-AER
Zoro # G908164931
product price: $7.79
/ea
Sold in multiples of 4 for $31.16
$31.16
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Clear
- Net Weight 12 oz
- Color Family Clears
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand True Value
- MFR # PD1355-AER
- Zoro # G908164931
- UPC # 42909204134
- Country of Origin United States
- Category Spray Paint
Details
Color | Clear |
Net Weight | 12 oz |
Color Family | Clears |
Description
PD1355, EasyCare Premium Decor, 12 OZ Net Weight, Clear, Spray Lacquer, VOC 80
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COVER STAIN Zinsser White Flat Oil-Based Alkyd Spray Primer and Sealer 13 oz (3608)
- DUPLI-COLOR Automotive Coating, Black, 12 oz (EDAL1608)
- DEVILBISS Cup Gasket Kit, PK5 (KGP-13-K5)
- SAS SAFETY 6938 Paint Suit - Large (SAS-6938)
- TRUE VALUE PD 12OZ GLS CLR Enamel (PDS7-AER)
- TRUE VALUE TTA 12OZ Bus YEL Enamel (TTA9-AER)
- TRUE VALUE PD 12OZ FERN GLS Enamel (PDS37-AER)
- RUST-OLEUM Spray Paint, Ink Blue, Satin, 12 oz (334093)
- RUST-OLEUM Clear Chalked, Matte, 12 oz (302599)
- SEYMOUR MIDWEST Medium Blue, Gloss, 16 oz 12 PK (98-35)
- RUST-OLEUM Textured Spray Paint, Desert Bisque, Textured, 12 Oz (223524)
- True Value Spray Paint