Shop All Spray Paint
True Value
PD 12OZ CLR Lacquer
Mfr # PD1355-AER
Zoro # G608164965
product price: $8.65
/ea
Sold in multiples of 6 for $51.90
$51.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Clear
- Net Weight 12 oz
- Color Family Clears
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand True Value
- MFR # PD1355-AER
- Zoro # G608164965
- UPC # 42909204134
- Country of Origin United States
- Category Spray Paint
Details
Color | Clear |
Net Weight | 12 oz |
Color Family | Clears |
Description
PD1355, EasyCare Premium Decor, 12 OZ Net Weight, Clear, Spray Lacquer, VOC 80
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GENERAL FINISHES 1 Qt Bordeaux Enduro RTM Water-Based Wood Stain (QBD)
- RUST-OLEUM Epoxy Coating, Gloss, Water Base, Silver Gray (375642)
- WOOSTER 2-1/2" Thin Angle Sash Paint Brush, Gold CT Polyester Bristle, Wood Handle (5234)
- ZORO SELECT Polypropylene Paint Tray, 2 qt, 15" L, 3 1/2" D, 11 19/32" W (DPT)
- TRUE VALUE PD 12OZ FERN GLS Enamel (PDS37-AER)
- TRUE VALUE PD 12OZ GLS CLR Enamel (PDS7-AER)
- TRUE VALUE TTA 12OZ Bus YEL Enamel (TTA9-AER)
- KRYLON Metallic Spray Paint, Copper, Metallic, 12 oz (K02768007)
- RUST-OLEUM Spray Paint, OSHA Safety Yellow, Gloss, 12 oz (1644830)
- RUST-OLEUM Rust-Oleum Touch n Tone Flat White Spray Paint 10 oz (55280830)
- RUST-OLEUM Spray Paint, Amber, Flat Metallic, 11 oz (271472)
- True Value Spray Paint & Primer