Shop All Spray Paint
True Value
PD 12OZ Cab Sat Enamel
Mfr # PDS117-AER
Zoro # G808164970
product price: $6.79
/ea
Sold in multiples of 2 for $13.58
$13.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Cabin Fever
- Net Weight 12 oz
- Sheen Satin
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand True Value
- MFR # PDS117-AER
- Zoro # G808164970
- UPC # 42909100269
- Country of Origin United States
- Category Spray Paint
Details
Color | Cabin Fever |
Net Weight | 12 oz |
Sheen | Satin |
Description
PDS117, EasyCare Premium Decor, 12 OZ, Cabin Fever, Satin, Quick Dry, Decorative Spray Enamel, Perfect For Wood, Metal, Wicker, Masonry, Crafts Plastic, Mir 14
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUST-OLEUM Spray Paint, Regal Red, Gloss, 12 oz (7765830)
- MINWAX 1 Qt Golden Oak Wood Finish Oil-Based Wood Stain (70001)
- PREMIER Wood Pole with Threaded Tip, 4 ft., PK12 (4-WTP)
- PREMIER 9" Paint Roller Cover, 1/2" Nap, Microfiber (9UM50)
- TRUE VALUE PD 12OZ FERN GLS Enamel (PDS37-AER)
- TRUE VALUE PD 12OZ GLS CLR Enamel (PDS7-AER)
- TRUE VALUE TTA 12OZ Bus YEL Enamel (TTA9-AER)
- RUST-OLEUM Spray Paint, Crystal Clear, Gloss, 12 oz (1610830)
- KRYLON Black Lava, 4 oz 3 PK (KRY601)
- KRYLON Glitter Blast Golden Glow Spray Paint 5.75 oz (K03801000)
- TOUGH COAT ADVANCED Spray Paint (K00879008)
- True Value Spray Paint