Shop All Spray Paint
True Value
PD 11OZ REDORG Paint
Mfr # PDFL6-AER
Zoro # G008165012
product price: $7.39
/ea
Sold in multiples of 4 for $29.56
$29.56
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Red Orange
- Net Weight 11 oz
- Color Family Oranges
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand True Value
- MFR # PDFL6-AER
- Zoro # G008165012
- UPC # 42909201362
- Country of Origin United States
- Category Spray Paint
Details
Color | Red Orange |
Net Weight | 11 oz |
Color Family | Oranges |
Description
PDFL6, EasyCare Premium Decor, 11 OZ, Red Orange, InteriorExterior Fluorescent Spray Paint, MIR 175
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WOMBAT PORTAPAINT Paint Roller Spreading Grid, PK3 (5078)
- RUST-OLEUM Interior/Exterior Paint, High Gloss, Oil Base, High Gloss White, 5 gal (245407)
- RUST-OLEUM High Performance V2100 System Galvanizing Compound Aerosol, Bright 20 oz. Can (V2117838)
- PREMIER CHIP BRUSH 3""W (WV30)
- TRUE VALUE PD 12OZ GLS CLR Enamel (PDS7-AER)
- TRUE VALUE TTA 12OZ Bus YEL Enamel (TTA9-AER)
- TRUE VALUE PD 12OZ FERN GLS Enamel (PDS37-AER)
- STOPS RUST Gray, Satin, 12 oz (312819)
- RUST-OLEUM 11 Oz Red-Orange Specialty Fluorescent Spray (1955830)
- KRYLON Spray Paint, Safety Orange, Gloss, 12 oz (K02410777)
- SHORT CUTS Clear, Gloss, 3 oz (SCS-079)
- True Value Spray Paint & Primer