Shop All Spray Paint
True Value
PD 11OZ Neon BLU Paint
Mfr # PDFL5-AER
Zoro # G108164953
product price: $8.65
/ea
Sold in multiples of 6 for $51.90
$51.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Neon Blue
- Net Weight 11 oz
- Color Family Blues
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand True Value
- MFR # PDFL5-AER
- Zoro # G108164953
- UPC # 42909641403
- Country of Origin United States
- Category Spray Paint
Details
Color | Neon Blue |
Net Weight | 11 oz |
Color Family | Blues |
Description
PDFL5, EasyCare Premium Decor, 11 OZ, Neon Blue, InteriorExterior Fluorescent Spray Paint, MIR 175
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLECTO 12 oz Tub-N-Tile Epoxy Spray, White (20066247201)
- THE BRUSH MAN 1" Paint Brush Multipack 50 PK (PB-1F)
- SHARPLINE CONVERTING MS, 3/16" X 150'; New Pewter Metallic (R410200)
- RUST-OLEUM Epoxy Activator and Finish Kit, Dunes Tan, Semi-gloss, (2) 1 gal, 115 to 190 sq ft/gal, 9100 Series (9171402-4402)
- TRUE VALUE PD 12OZ GLS CLR Enamel (PDS7-AER)
- TRUE VALUE TTA 12OZ Bus YEL Enamel (TTA9-AER)
- TRUE VALUE PD 12OZ FERN GLS Enamel (PDS37-AER)
- RUST-OLEUM Rust-Oleum Painters Touch 2X Ultra Cover Gloss Pink Peony Paint+Primer Spray Paint 12 oz (329198)
- AP PRODUCTS AP Products 003-55279 Touch 'n Tone Spray Paint - 10 oz., Gray Primer (003-55279)
- ZINSSER Dark Blue, 10 oz 6 PK (55290 830)
- RUST-OLEUM Spray Paint, Black, Matte, 12 Oz (331182)
- True Value Spray Paint