Shop All Enclosure Covers & Accessories
True Value
GAL SG Tint Base
Mfr # 206T01-GL
Zoro # G507978335
product price: $65.59
/ea
Sold in multiples of 4 for $262.36
$262.36
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand True Value
- MFR # 206T01-GL
- Zoro # G507978335
- UPC # 42909127396
- Country of Origin United States
- Category Enclosure Covers & Accessories
Description
206T01GL, EasyColor Interior Latex Paint, Gallon Size, Tint Base, SemiGloss Finish, Washable Mold Mildew Resistant Coating, Ideal for Walls Trim, Easy Soap Water Clean Up, Quick DryingNon Spatter Formula, Low VOC Less Than 5 Grams Per Litre
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL Duplex Receptacle Wall Plate, Number of Gangs: 2 Plastic, Smooth Finish, Ivory (P78I)
- ANCOR Heavy Duty Lugs - 3/0 Gauge Wire - 1/2" Post - 2-Pack (252717)
- MERSEN Fuse, ATQ Series, Time Delay, 20A, 500V AC, Nonindicating, 10kA at 500V AC (ATQ20)
- WIEGMANN Wiring Trough, Mtllc, 6In.Hx 6In.Wx 24In.D (RSCG060624)
- HAMMOND Hole Plug, 1 in. Conduit, Steel/Gray (HP100)
- HAMMOND Hole Plug, .5 in. Conduit, 304 SS (HP50SS)
- HAMMOND 3R/4 Splitter Trough 400A 3 Wire, Steel/Gray (CN4ST6403)
- VORTEC Vortex Enclosure Cooler, 2500 BtuH (7735)
- NVENT HOFFMAN Panels for Type 3R, 4, 4X, 12 and 13 Enclosures, fits 36x36, SS Type 3 (A36P36SS6)
- RITTAL Ts 8106.235 2000H0600D Sheet Steel Side Wall Panel Pair Enclosure Parts And Accessory (8106235)
- WIREMOLD Pole Extender (25DTP-E10-DG)
- True Value Enclosure Covers & Accessories