Shop All Painting Tools
True Value
Empty QT Paint Can
Mfr # EMPQT
Zoro # G208171691
product price: $2.79
/ea
Sold in multiples of 56 for $156.24
$156.24
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 1 qt.
- Color Silver
- Length 4.25 in.
- Material Metal
- Width 4.25 in.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand True Value
- MFR # EMPQT
- Zoro # G208171691
- UPC # 42909005137
- Country of Origin United States
- Category Painting Tools
Dimensions
Length | 4.25 in. |
Width | 4.25 in. |
Height | 5 in. |
Details
Capacity | 1 qt. |
Color | Silver |
Item | Lined Empty Paint Can w/ Lid, 1-Qt |
Material | Metal |
Description
Lined, Empty, Quart, Paint Can With Lid
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KRYLON Metallic Spray Paint, Silver Metallic, Metallic, 11 oz (K01406)
- GORILLA GLUE White Rubber-Based Liquid Rubber Waterproof Sealer 32 oz (105340)
- GENERAL FINISHES 1 Qt Golden Brown Enduro RTM Water-Based Wood Stain (QGB)
- SPRAYMAX, PETER KWASNY spray max 2k high gloss clearcoat, Can (3680061)
- TRUE VALUE Empty GAL Paint Can (EMPGL)
- ALLWAY 24 Paint Shield (PS1)
- RED DEVIL MP BTR GAL Paint Mixer (4065TV)
- VORTEX 45005 15 in. Paint Shield (VO3569312)
- MACCOURT All Purp Tub 9 Gal (AT2606)
- MICHIGAN BRUSH Skive Tool, Red, 2-3/4in.L, 2-3/4in.W (MIB-SR89186)
- ZORO SELECT Paint Trim Guide, ABS w/SS Blade, 24 In (2FDK4)
- True Value Painting Tools