Shop All Spray Paint
True Value
CD 10OZ Sat WHT Enamel
Mfr # CDS13-AER
Zoro # G008168310
product price: $5.79
/ea
Sold in multiples of 5 for $28.95
$28.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Net Weight 10 oz
- Color Family Whites
- Sheen Satin
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand True Value
- MFR # CDS13-AER
- Zoro # G008168310
- UPC # 42909115393
- Country of Origin United States
- Category Spray Paint
Details
Color | White |
Net Weight | 10 oz |
Color Family | Whites |
Sheen | Satin |
Description
Color Decor, 10 OZ, Satin White, InteriorExterior Spray Enamel, Fast Drying, Economical Spray Enamel For Use On Wood, Metal, Furniture, Handcrafts Other Paintable Surfaces, MIR 14
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MODERN MASTERS Metallic Paint, WaterBase, Olympic Gold, 6 oz (ME659)
- WOOSTER 3" Semi-Oval Angle Sash Paint Brush, Silver CT Polyester Bristle, Wood Handle (5228)
- PURDY 3" Angle Sash Paint Brush, Nylon/Polyester Bristle, Hardwood Handle (144152330)
- WOOLITE IronOut 16 oz Rust Remover (LI0616PN)
- TRUE VALUE PD 12OZ GLS CLR Enamel (PDS7-AER)
- TRUE VALUE PD 12OZ FERN GLS Enamel (PDS37-AER)
- TRUE VALUE TTA 12OZ Bus YEL Enamel (TTA9-AER)
- SEYMOUR MIDWEST Black, Semi-Gloss, 16 oz 12 PK (98-38)
- RUST-OLEUM Galaxy, Metallic, 12 Oz (252303)
- RUST-OLEUM Spray Paint, Soft Iron, Flat Metallic, 11 oz (271473)
- RUST-OLEUM Serenity Blue, Matte, 12 oz (302595)
- True Value Spray Paint & Primer