Shop All Spray Paint
True Value
17OZ BLU Striping Paint
Mfr # INVSTR-4
Zoro # G908166423
product price: $8.15
/ea
Sold in multiples of 4 for $32.60
$32.60
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Caution Blue
- Net Weight 17 oz
- Color Family Blues
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand True Value
- MFR # INVSTR-4
- Zoro # G908166423
- UPC # 42909115799
- Country of Origin United States
- Category Spray Paint
Details
Color | Caution Blue |
Net Weight | 17 oz |
Color Family | Blues |
Description
GPM INVSTR4, 17 OZ, Caution Blue, Inverted Aerosol Striping Paint, Creates Crisp Clean, Long Lasting Lines, Fast Drying Formula, TTip, For Use With Caddy, Use on Grass, Turf, Dirt, Gravel Pavement
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIMACO 5 Gal SuperTuff Paint Strainer, Regular Mesh/Elastic Top (11513)
- THE BRUSH MAN 2" Paint Brush Multipack 12 PK (PB832-2)
- RID ORUST American Hydro Systems Rid O' Rust 64 oz Rust Preventer (RR1)
- GRACO Airless Spray Gun with RAC X Tip (246468)
- TRUE VALUE TTA 12OZ Bus YEL Enamel (TTA9-AER)
- TRUE VALUE PD 12OZ GLS CLR Enamel (PDS7-AER)
- TRUE VALUE PD 12OZ FERN GLS Enamel (PDS37-AER)
- COLORMAXX Spray Paint Primer, Red Oxide, 12 oz (K05583007)
- RUST-OLEUM Rust-Oleum Specialty Flat Deep Forest Green Camouflage Spray Paint 12 oz (1919830)
- KRYLON Spray Paint, John Deere Yellow, High Gloss, 12 oz (K01934000)
- KRYLON 2744 FUSION 12 OZ SATIN PEWTER GY ALL-IN-1 (K02744007)
- True Value Spray Paint