Shop All Spray Paint
True Value
12OZ GLS Poly
Mfr # SV12-AER
Zoro # G110938146
product price: $9.79
/ea
$9.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Net Weight 12 oz
- Sheen Gloss
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand True Value
- MFR # SV12-AER
- Zoro # G110938146
- Country of Origin United States
- Category Spray Paint
Details
Net Weight | 12 oz |
Sheen | Gloss |
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUST-OLEUM 12 oz. Flat Gray Auto Body Sandable Primer (249415)
- PREMIER 9" Paint Roller Cover, 3/4" Nap, Polyester (PR105C9)
- INSL-X BY BENJAMIN MOORE Insl-X Indoor and Outdoor Satin Ocean Blue Synthetic Rubber Swimming Pool Paint 1 gal (RP2723092-01)
- RUST-OLEUM Spray Epoxy Primer, Beige, Flat Finish, 14.1 oz (247598)
- TRUE VALUE TTA 12OZ Bus YEL Enamel (TTA9-AER)
- TRUE VALUE PD 12OZ FERN GLS Enamel (PDS37-AER)
- TRUE VALUE PD 12OZ GLS CLR Enamel (PDS7-AER)
- KRYLON Spray Paint, Safety Purple, Gloss, 12 oz (K01929777)
- TOUCH N TONE Canary Yellow, Gloss, 10 oz (55272830)
- COLORMAXX Spray Paint Primer, Red Oxide, 12 oz (K05583007)
- RUST-OLEUM 10 Oz Primer Gray Touch'n Tone General Purpose Spray Paint (55279830)
- True Value Spray Paint & Primer