Shop All Pitchforks
True Temper
Wood Manure Fork, 12 In
Mfr # 1838200
Zoro # G2770275
$42.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Handle Material Wood
- Handle Type Straight
- Handle Length 48 in
- Width of Tines 10 in
- Length of Tines 12 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand True Temper
- MFR # 1838200
- Zoro # G2770275
- UPC # 049206183827
- Country of Origin Austria
- Category Pitchforks
Dimensions
Handle Length | 48 in |
Width of Tines | 10 in |
Length of Tines | 12 in |
Ferrule Length | 8 in |
Overall Length | 60 1/4 in |
Overall Width of Tines | 9 5/8 in |
Details
Item | Manure Fork |
Handle Material | Wood |
Handle Type | Straight |
Number of Tines | 6 |
Tine Pattern | Oval |
Tine Material | Steel |
Head Material | Steel |
Product Type | Manure Fork |
Application | Transfering Manure, Mulch and Other Loose Materials |
Description
Manure Fork, Product Type Manure Fork, Blade Width Not Applicable, Tine Material Steel, Number of Tines 6, Overall Width of Tines 9 5/8 in, Length of Tines 12 in, Handle Type Straight, Handle Material Wood, Handle Length 48 in, Head Material Steel, Overall Length 60 1/4 in, Ferrule Length 8 in, Width of Tines 10 in, Tine Pattern Oval, Application Transfering Manure, Mulch and Other Loose Materials
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COUNCIL TOOL Fire Shovel, High Carbon Steel Blade, 38 in L Gray Wood Handle (FFSHOSS38 FSS)
- AMES TT 625 GDN Hoe (26097200)
- FOREMOST DRY TOP TARP CANVAS 12 ft x 16 ft Tarp, Olive (61216)
- THE OUTDOOR PLUS Liquid Propane to Natural Gas Conversion Kit (OPT-NGCKIT)
- TRUE TEMPER Ames True Temper 72103-SALD 4 Tine 7x11 Garden Spading Fork (6430516)
- TRUE TEMPER Ames True Temper 76125 10Tine Ensilage Fork 16 in. (6430490)
- TRUE TEMPER Manure Handle, Fork, 48 in. L (2018600)
- TRUE TEMPER AMES TRUE TEMPER 10-Tine Commercial-Grade Silage Fork (1829500)
- TRUE TEMPER SPADING FORK 4TN 46.25""L (2812200)
- TRUE TEMPER Ensilage Fork, 10 Tines, Wood Handle (28124GR)
- THE BRUSH MAN Forged Spading Fork, 29” Handle, Forged Steel Head, 3PK (PITCH-FORK-4WPD)
- True Temper Lawn & Garden Tools