Shop All Wheelbarrows & Yard Carts
True Temper
Wheelbarrow Tire, Knobby, 16 In. Dia.
Mfr # FFTKBCC
Zoro # G1838146
product price: $71.19
/ea
$71.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tread Knobby
- Tire Thickness 4 in
- Tire Material Foam, Rubber
- Fits Universal 6 in Ball Bearing Hub
- Tire Width 3 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand True Temper
- MFR # FFTKBCC
- Zoro # G1838146
- UPC # 049206018457
- Country of Origin China
- Category Wheelbarrows & Yard Carts
Dimensions
Tire Width | 3 3/4 in |
Outside Dia. | 16 in |
Tire Rim Dia. | 8 in |
Details
Tread | Knobby |
Tire Thickness | 4 in |
Tire Material | Foam, Rubber |
Fits | Universal 6 in Ball Bearing Hub |
Item | Wheelbarrow Tire |
Description
Wheelbarrow Tire, Tire Thickness 4 in, Tread Knobby, Tire Width 3 3/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VANISH ELC DEER REPELLER (P7841)
- RV DESIGNER RV Designer E395 Clearance Light With Fleetwood Design - Red (E395)
- CORONA TOOLS Comfort Tools Trowel (CT 3010)
- STRUCTRON #12 14 ga Drain Spade Shovel, Steel Blade, 29 in L Black/Safety Green Fiberglass Handle (49752GRA)
- TRUE TEMPER TRUE TEMPER 009908VB Wheelbarrow Tray, 8 cu-ft Capacity, Poly, Yellow (009900RV/9908VB)
- TRUE TEMPER WHEELBARROW KIT STEEL 6CUFT (R625)
- TRUE TEMPER TRUE TEMPER 000781VB Wheelbarrow Part, For RP810, BP10 and RP6DW8 Wheelbarrow (000781VB)
- TRUE TEMPER 6 Cubic Foot Jackson® Steel Contractor Wheelbarrow (M6T22)
- TRUE TEMPER Steel Wheelbarrow, 6cu. ft. (R6FF25)
- TRUE TEMPER 001045VB Wheelbarrow, 5 cuft Volume, Steel (001045RV/VB)
- NATURE SPRING Collapsible Utility Wagon with Telescoping Handle, Heavy Duty Folding Wheeled Cart for Outdoor Use (558899KAL)
- True Temper Wheelbarrows & Yard Carts