Shop All Weeders
True Temper
Weed Cutter, 30 in. Handle L, Steel Blade
Mfr # 29450GR
Zoro # G4702105
product price: $24.19
/ea
$24.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Handle Type Straight
- Handle Material Wood
- Handle Length 30 in
- Blade Width 3 in
- Blade Length 10 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand True Temper
- MFR # 29450GR
- Zoro # G4702105
- UPC # 049206645424
- Country of Origin Taiwan, Province of China
- Category Weeders
Dimensions
Handle Length | 30 in |
Blade Width | 3 in |
Blade Length | 10 in |
Details
Item | Weed Cutter |
Handle Type | Straight |
Handle Material | Wood |
Blade Material | Steel |
Blade Edge | Straight/Serrated |
Application | Cut Weeds and Tall Grass |
Description
Weed Cutter, Blade Edge Straight/Serrated, Blade Width 3 in, Blade Length 10 in, Blade Material Steel, Handle Type Straight, Handle Length 30 in, Handle Material Wood, Application Cut Weeds and Tall Grass
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BISSELL COMMERCIAL Push Sweeper, 38 in.W, 13.2 gal, WalkBehind (BG497)
- LUSTER LEAF Rapiclip Vinyl Stretch Tie (845)
- IK SPRAYERS IK Metal/INOX Collar Seal (838113141)
- ESSENTIAL PET PRODUCTS Essential Pet Products RFA-16G-500 Heavy Duty Wire - 16 Gauge - 500 ft. (RFA-16G-500)
- AMES WEEDER WOOD HANDLE (2447000)
- GARDEN WEASEL Weed Popper Step&Twist (95204)
- RAZOR-BACK Turf Edger, Half Moon, 48inL Hndl, 6inL Bld (61108GR)
- SEYMOUR MIDWEST Rotary Turf Edger, Double Wheel, 6" Blade (49048)
- BRUSH GRUBBER Handy Grubber (BG-13)
- SEYMOUR MIDWEST Half Moon Turf Edger, Steel Ferrule (49042)
- BRUSH GRUBBER Shrub Clump Grubber, HD (BG-19)
- True Temper Lawn & Garden Tools