Shop All Pallet Bands
True Temper
Warehouse Loading Bar, 60" L
Mfr # 1165600
Zoro # G6674348
product price: $55.55
/ea
$55.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Accessory Type Warehouse Loading Bar
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand True Temper
- MFR # 1165600
- Zoro # G6674348
- UPC # 049206116566
- Country of Origin India
- Category Pallet Bands
Details
Item | Warehouse Loading Bar |
Accessory Type | Warehouse Loading Bar |
Description
Warehouse Loading Bar
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCOTCH Moving and Storage Tape, PK6 (3650-6)
- UNIVERSAL Two-Pocket Plastic Folders, 11 x 8 1/2, Navy Blue, PK10 (UNV20541)
- SANFORD EXPO, LOW-ODOR DRY-ERASE MARKER, EXTRA-FINE NEEDLE TIP, BLACK, 12PK (1871131)
- COINLOK Coin Bag, 14.5 x 25, 5 mil Thick, Plastic, Clear, PK50 (585097)
- ENCORE PACKAGING Wide Pallet Band, 3/4", 56"Circumference (EP-5056)
- ENCORE PACKAGING Wide Pallet Band, 1", 34" Circumference (EP-5034)
- ENCORE PACKAGING Wide Pallet Band, 3/4", 92"Circumference (EP-5092)
- ENCORE PACKAGING Wide Pallet Band, 7/8", 92"Circumference (EP-5292)
- ENCORE PACKAGING Wide Pallet Band, 1-3/4", 84" Circ. (EP-5484)
- STRAP BANDIT Pallet Threading Tool, 72" (STRAP BANDIT)
- POLAR-TECH Rubber Band, 3/4" x 72" (1301)
- True Temper Strapping