Shop All Serving Utensils
True Temper
TrueTemper 7W Steel Scraper, 48L Wood Handle
Mfr # 2683200
Zoro # G608663093
product price: $56.35
/ea
$56.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Handle Style General Purpose
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand True Temper
- MFR # 2683200
- Zoro # G608663093
- UPC # 49206164666
- Country of Origin United States
- Category Serving Utensils
Details
Item | Ice Scraper |
Handle Style | General Purpose |
Description
TrueTemper 7 Scraper7-inch x 5-inch blade. Forged head. 48-inch North American ash handle for strength and durability. Multi-purpose tool that can be used year round
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TAYLOR Analog Mechanical Food Service Thermometer with 100 to 180 (F) (5980N)
- RINNAI Thrml Fuse Hrnss Assembly Ru8098 (105000175)
- DISPENS-A-WAX Dispens-A-Wax Deli Patty Paper 5.5x5.5 White, PK24000 (512)
- VOLLRATH/IDEA-MEDALIE QUARTZ HEATER, 60V 400W, for , 2PK Vollrath/Idea-Medalie (59843)
- GOOD COOK Pie Server Ss/Blk (25801)
- VOLLRATH Solid High Heat Spoon, Black (5284220)
- ZEROLL 0.32 oz Stainless Steel Disher No. 100 (2100)
- CRESTWARE Basting Spoon, Black, 15 in. L (PHS15)
- VOLLRATH 6 oz Ladle (4980610)
- BETHANY Bethany Housewares; Inc 250 Stainless Steel Poultry Food Shears (250)
- CRESTWARE Ladle, 6 oz., 14 in. L (OPL06)
- True Temper Serving Utensils