Shop All Snow Shovels
True Temper
TrueTemper® 18" Aluminum Blade Combo Snow Shovel W/ Steel Extra Wide D-Grip Handle, 51 in. Steel
Mfr # 1641000
Zoro # G302663085
product price: $56.29
/ea
$56.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Blade Material Aluminum
- Blade Width 17.75 in.
- Handle Material Steel
- Handle Type D-Grip
- Handle Length 51 in.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand True Temper
- MFR # 1641000
- Zoro # G302663085
- UPC # 49206164109
- Country of Origin United States
- Category Snow Shovels
Dimensions
Blade Width | 17.75 in. |
Handle Length | 51 in. |
Overall Width of Tines | 17.75 in. |
Blade Length | 14.5 in. |
Details
Item | TrueTemper® 18" Aluminum Blade Combo Snow Shovel W/ Steel Extra Wide D-Grip Handle |
Blade Material | Aluminum |
Handle Material | Steel |
Handle Type | D-Grip |
Material | Aluminum/Steel |
Color | Silver |
Description
THIS ARCTIC BLAST ALUMINUM SHOVEL IS A MUST-HAVE!! IT'S A CLASSIC SNOW SHOVEL WITH A STURDY HANDLE AND A WEAR STRIP THAT'S GREAT FOR CHIPPING AT PACKED SNOW. THE ALUMINUM BLADE IS RUST-PROOF AND DURABLE AND MUCH LIGHTER THAN A STEEL BLADE. THIS ITEM FEATURES AN 18-INCH ALUMINUM BLADE, STRONG POLY D-GRIP, DURABLE STEEL CORE HANDLE AND A STEEL WEAR STRIP FOR EXTENDED BLADE LIFE.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BIRD BARRIER Bird Flite, 5" Wide Per Foot (BP-F200)
- MI-T-M Lance Assembly (16-0366)
- BIRD BARRIER Zip Ties, 1/2" L, Black, PK10 (tg-f20)
- MASONTOPS Manual Log Splitter (KKQR1)
- TRUE TEMPER Arctic Blast Aluminum Snow Shovel 18 (1641000)
- TRUE TEMPER Snow Shovel, 24" Poly Blade, D-Grip, Steel (1603500)
- TRUE TEMPER Union Tools Poly Snow Scoop, 14W x 17-3/4L Polyethylene Blade (1681500)
- TRUE TEMPER Snow Shovel, 37 in Wood D-Grip Handle, Steel Blade Material, 18 in Blade Width (1640700)
- TRUE TEMPER TrueTemper® 1625300 SnoBoss„¢ 26" Poly Blade Combo Snow Shovel W/ Multiple Ergonomic Grip (1625300)
- TRUE TEMPER Snow Shovel, 39 in Steel D-Grip Handle, Aluminum Blade Material, 18 in Blade Width (1638900)
- BIGFOOT 27in Pusher Snow Roller Shovel, Metal Handle, Large D Grip (1271-1)
- True Temper Snow Shovels