Shop All Snow Shovels
True Temper
TrueTemper® 1625300 SnoBoss„¢ 26" Poly Blade Combo Snow Shovel W/ Multiple Ergonomic Grip
Mfr # 1625300
Zoro # G002663460
product price: $99.99
/ea
Free Shipping & Returns
$99.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand True Temper
- MFR # 1625300
- Zoro # G002663460
- UPC # 49206162532
- Country of Origin China
- Category Snow Shovels
Description
BUILT TO LAST THROUGH EVEN THE MOST EXTREME CONDITIONS, THE SNOBOSSTM 26-INCH HIGH-CAPACITY BLADE WITH STEEL WEAR STRIP ALLOWS FOR THE REMOVAL OF MORE SNOW IN LESS TIME AND IS CONSTRUCTED USING ONLY HIGH QUALITY RESINS. TOGETHER, THE BLADE AND HANDLE PROVIDE OPTIMAL DESIGN INTEGRITY AND DO SO WITH NO UNWANTED SCREWS, NUTS, RIVETS, OR EDGES. AND IT'S EVEN REVERSIBLE. JUST TURN IT OVER, AND IT'S IDEAL FOR SCRAPING TIGHT AREAS, SUCH AS STEPS AND PORCHES. NOTHING WORKS HARDER, OR MORE COMFORTABLY, TO KEEP SNOW FROM GETTING IN YOUR WAY. THIS ITEM FEATURES AN ALUMINUM HANDLE THAT IS LIGHTWEIGHT AND HIGHLY DURABLE. TWO GRIPS ALLOW FOR OPTIMAL HAND PLACEMENT AND ERGONOMIC SHOVELING. FOOTSTEP PROVIDES NECESSARY LEVERAGE FOR HEAVIER LOADS. THIS UNIT IS 50% LIGHTER THAN A SLEIGH SHOVEL.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MTD Screw-3/8-16 X 2.0 (710-3144)
- FABRICATION ENTERPRISES CanDo® Blue PE Foam Roller, Half-Round, 6" Dia. x 36"L (30-2152)
- MTD Element-Air Filter (KM-11013-7027)
- WEBER Q1200 Titanium Grill (51060001)
- TRUE TEMPER Snow Shovel, 24" Poly Blade, D-Grip, Steel (1603500)
- TRUE TEMPER TrueTemper 1673300 16 Poly Blade Combo Snow Shovel W Steel DGrip Handle (1673300)
- TRUE TEMPER Ames 18 Polypropylene Ergonomic Combo Shovel (1603072)
- TRUE TEMPER Ames Union Tools 18 Combo Snow Shovel (1627400)
- TRUE TEMPER Arctic Blast Aluminum Snow Pusher 24, Wear Strip (1642000)
- TRUE TEMPER Snow Shovel, 37 in Wood D-Grip Handle, Steel Blade Material, 18 in Blade Width (1640700)
- UNION TOOLS Snow Shovel, 18 in W Blade, 1412 in L Blade, Aluminum Blade, Wood Handle, 51 in OAL (1640400)
- True Temper Snow Shovels