Shop All Bolt Cutters
True Temper
True Temper 027-20187100 0.625 in. Back Out Punch Bolts
Mfr # 027-20187100
Zoro # G104048790
product price: $72.85
/ea
$72.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand True Temper
- MFR # 027-20187100
- Zoro # G104048790
- UPC # 49206149854
- Country of Origin China
- Category Bolt Cutters
Description
The Jackson 1150300 Profession Tools 1-Inch Back Out Punch is a blacksmith's tool for backing out bolts, rivets, and pins. The heat-treated metal head stands up to heavy-duty use and the 16-inch hickory handle features an ergonomic design, reducing stress while fitting comfortably in your hand.
Specifications- Size: 0.625 in.
- Weight: 3 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Chucking Reamer, 3/8 In., 6 Flute, HSS (11V330)
- DRILL AMERICA HSS Spiral Point Tap, #2-56, 2 Flutes (DWT57031)
- TEKTON 3/8 in Drive Hex Bit Socket Set with Rails, 19-Piece (1/8-3/8 in., 3-10 mm) (SHB91202)
- POWERBUILT 3/8" Drive (F) X 1/2" (M) Impact Adapter (647096)
- KLEIN TOOLS Replacement Head for 30-1/2-Inch Bolt Cutter (63930)
- CRESCENT H.K. PORTER 24" PowerPivot™ Center Cut Double Compound Action Bolt Cutter (0190MCP)
- TOLSEN Bolt Cutter 12 High Quality Tool Steel, Steel Blade, Polished Finish (10241)
- APEX TOOL GROUP 0090Mcp Cutter 18In Power Link Bolt (0090MCD)
- X1 TOOLS 14 Heavy Duty Bolt Cutter 1 Bolt Cutter by X1 Tools (X1E-HAN-CUT-BOL-1014x1)
- CRESCENT H.K. PORTER 30-1/2" General Purpose, Center Cut Cutter (0290FC)
- ECLIPSE Bolt Cutters Tubular Handles 18" (ETBC18)
- True Temper Bolt Cutters