Shop All Shovels and Scoops
True Temper
Square Point Shovel, 58 in L Wood Handle
Mfr # 2585700
Zoro # G604138458
product price: $46.95
/ea
$46.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blade Type Square Point
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand True Temper
- MFR # 2585700
- Zoro # G604138458
- UPC # 49206645073
- Country of Origin China
- Category Shovels and Scoops
Details
Blade Type | Square Point |
Item | Square Point Shovel |
Description
Features
- Long Wood Handle Square Point Shovel
- Size: 58 in.
- Weight: 4.52
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ASSOCIATED EQUIPMENT RECTIFIER F/6006 (AE610850)
- DESIGN TOSCANO The Knight of the Round Mushroom Medieval Garden Gnome Warrior Statue (QM23010)
- GILMOUR Sprinkler Spike 8500Sqft (809993-4002)
- NATURE SPRING Nature Spring Fatwood Fire Starter Sticks, 25lb Box of All-Natural Kindling Lights for Indoor/Outdoor (732778QEV)
- TRUE TEMPER Shovel Handle, 48 in L Natural Wood Handle (90580)
- TRUE TEMPER Round Point Shovel, Forged Steel Blade, 47 in L Fiberglass Handle (2584300)
- TRUE TEMPER Eagle 9 in W Square Point Open Back Digging Shovel (1554500)
- TRUE TEMPER #2 General Purpose Steel Scoop W/ Straight Wood Handle (79805)
- TRUE TEMPER #10 Not Applicable Grain Scoop, Plastic Blade, 48 in L Wood Wood Handle (1680100GR)
- TRUE TEMPER 14 in Poly Blade Scoop W/ Wood D-Grip Handle (1681500)
- REMCO Hygienic Shovel, Polypropylene Blade, Blue Polypropylene Handle (6982MD3)
- True Temper Shovels and Scoops