Shop All Snow Shovels
True Temper
Snow Shovel, Aluminum
Mfr # 1641200
Zoro # G602693966
product price: $42.69
/ea
$42.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Handle Length 53
- Height 7
- Outside Diameter 4
- Width 17.7
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand True Temper
- MFR # 1641200
- Zoro # G602693966
- UPC # 49206164123
- Country of Origin United States
- Category Snow Shovels
Dimensions
Handle Length | 53 |
Height | 7 |
Outside Diameter | 4 |
Width | 17.7 |
Description
This ergonomically designed TRUE TEMPER Snow Shovel has a non-stick aluminum blade that’s reinforced with ribs for added stability. Steel wear strips add strength to the blade making it great for chipping at packed snow. Large, poly D-grips are large enough to accommodate gloved hands and the 39"L ergonomic handle gives you up to 15% more lifting leverage than regular handles. Blade measures 18"W x 14"H.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OREGON 18 Low Profile Chain (S62)
- FROG FURNISHINGS CEDAR RECYCLED PLASTIC BIKE RACK (PB BIKECED)
- AFTERMARKET S16087400 Universal Steering Wheel Spinner Knob Vinyl Green Fits John Deere Univ (WSV121G)
- BRIGGS & STRATTON Skid, Height Adjust (1740718AYP)
- TRUE TEMPER Snow Shovel, 39 in Steel D-Grip Handle, Aluminum Blade Material, 18 in Blade Width (1638900)
- TRUE TEMPER Snow Shovel, 37 in Wood D-Grip Handle, Steel Blade Material, 18 in Blade Width (1640700)
- TRUE TEMPER Snow Shovel, 32 in Aluminum Integrated Mid-Grip Handle, Poly Blade Material, 26 in Blade Width (1625300)
- TRUE TEMPER Union Tools Poly Snow Scoop, 14W x 17-3/4L Polyethylene Blade (1681500)
- TRUE TEMPER TrueTemper 1673300 16 Poly Blade Combo Snow Shovel W Steel DGrip Handle (1673300)
- TRUE TEMPER Telescoping Roof Rake (193055510)
- SNOW JOE Snow Shovel Hardware Pack, for 323E (323E-HP)
- True Temper Snow Shovels