Shop All Snow Shovels
This Product is Discontinued
True Temper
Snow Shovel, 48 in Wood Straight Handle, Carbon Steel Blade Material, 24 in Blade Width (Discontinued)
Mfr # 1642900
Zoro # G2918176
Not eligible for select promotions
This Product is Discontinued
Key Features
- Blade Material Carbon Steel
- Blade Width 24 in
- Handle Type Straight
- Handle Material Wood
- Handle Length 48 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand True Temper
- MFR # 1642900
- Zoro # G2918176
- UPC # 049206164291
- Country of Origin United States
- Category Snow Shovels
Dimensions
Blade Width | 24 in |
Handle Length | 48 in |
Blade Height | 11 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Snow Shovel |
Blade Material | Carbon Steel |
Handle Type | Straight |
Handle Material | Wood |
Handle Grip - Snow Shovels and Snow Pushers | Straight |
Weight | 7 lb |
Application | Snow |
Handle Grip | Straight |
Description
Snow Pusher, Blade Material Carbon Steel, Blade Width 24 in, Blade Height 11 in, Handle Length 48 in, Handle Type Straight, Handle Material Wood, Straight, Weight 7 lb, Snow Pusher
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.