Shop All Snow Shovels
This Product is Discontinued
True Temper
Snow Shovel, 16 in Poly D-Grip Handle, Poly Blade Material, 10 in Blade Width (Discontinued)
Mfr # 1588400
Zoro # G4708645
This Product is Discontinued
Key Features
- Blade Material Poly
- Blade Width 10 in
- Handle Type Folding D-Grip
- Handle Material Poly
- Handle Length 16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand True Temper
- MFR # 1588400
- Zoro # G4708645
- UPC # 049206158849
- Country of Origin United States
- Category Snow Shovels
Dimensions
Blade Width | 10 in |
Handle Length | 16 in |
Blade Height | 13 in |
Details
Item | Snow Shovel |
Blade Material | Poly |
Handle Type | Folding D-Grip |
Handle Material | Poly |
Handle Grip - Snow Shovels and Snow Pushers | D-Grip |
Weight | 2 lb |
Application | Snow |
Handle Grip | D-Grip |
Description
Snow Shovel, Blade Material Polycarbonate, Blade Width 10 in, Blade Height 13 in, Handle Length 16 in, Handle Type Ergonomic, Handle Material Poly, D-Grip, Weight 2 lb, Snow Shovel
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.