Shop All Snow Brushes
This Product is Discontinued
True Temper
Snow Brush, Aluminum, 36 in. Handle L (Discontinued)
Mfr # ABTT3612GR
Zoro # G2088278
This Product is Discontinued
Key Features
- Head Width 4 1/2 in
- Handle Length 36 in
- Handle Material Aluminum
- Blade Height 1/2 in
- Handle Type Fixed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand True Temper
- MFR # ABTT3612GR
- Zoro # G2088278
- UPC # 049206644588
- Country of Origin Canada
- Category Snow Brushes
Dimensions
Head Width | 4 1/2 in |
Handle Length | 36 in |
Blade Height | 1/2 in |
Scraper Blade Height | 1/2 in |
Brush Head Width | 4 1/2 in |
Scraper Blade Width | 4 1/2 in |
Details
Item | Snow Brush and Scraper |
Handle Material | Aluminum |
Handle Type | Fixed |
Grip | Foam |
Color | Black/Yellow |
Head Type | Fixed |
Bristle Color | Black |
Grip Material | Foam |
Handle Color | Black, Yellow |
Description
Snow Brush and Scraper, Handle Type Fixed, Brush Head Width 4 1/2 in, Scraper Blade Width 4 1/2 in, Scraper Blade Height 1/2 in, Handle Length 36 in, Fixed, Handle Material Aluminum, Handle Color Black, Yellow, Bristle Color Black, Grip Material Foam
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.