Shop All Shovels and Scoops
True Temper
SHOVEL RNDPNT D-HNDL 30 in.
Mfr # 43205
Zoro # G910540815
product price: $47.39
/ea
$47.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Blade Type Round Point
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand True Temper
- MFR # 43205
- Zoro # G910540815
- UPC # 79617432054
- Country of Origin United States
- Category Shovels and Scoops
Details
Item | Round Point Shovel |
Blade Type | Round Point |
Description
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Quick-Connect Coupler, 1/4 (M) x 1/4, Max. Pressure: 6, 000 psi (17-0002)
- PLANO Edge Professional 3700 Standard Stowaway (PLASE370)
- FLEMING SUPPLY Garden Hose Holder Caddy, Easy Install Outdoor Free Standing Metal Rack for Water Hose in Yard (164551ZCP)
- NATURE SPRING 5.5” Wall Thermometer Display, Decorative Indoor/Outdoor Temperature and Hygrometer Humidity Gauge (804480XIE)
- TRUE TEMPER 9-3/4" W Square Point Transfer Shovel W/ Comfort Step, 47" Fiberglass Handle (25337100)
- TRUE TEMPER 48 in General Purpose Shovel (79805)
- TRUE TEMPER #2 General Purpose Steel Scoop W/ Straight Wood Handle (79805)
- TRUE TEMPER Garden Spade, 8-1/4 In W Blade, Steel Blade, Hardwood Handle, D-Shaped Handle, 24 In L Handle (2593800)
- TRUE TEMPER Round Point Shovel, Forged Steel Blade, 47 in L Fiberglass Handle (2584300)
- TRUE TEMPER 46 in L Replacement Handle for Shovel, Ash Wood (2037400)
- GARANT YukonErgo Sleigh Shovel (YPSS26)
- True Temper Lawn & Garden Tools