Shop All Shovels and Scoops
True Temper
Round Point Steel Floral Shovel; 58 in L Wood Handle
Mfr # 7202104
Zoro # G904138493
original price:
$66.27
14% off
new price: $56.49
/ea
$56.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blade Type Round Point
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand True Temper
- MFR # 7202104
- Zoro # G904138493
- UPC # 49206108240
- Country of Origin China
- Category Shovels and Scoops
Details
Blade Type | Round Point |
Item | Round Point Shovel |
Description
Features
- Long Wood Handle Round Point Steel Floral Shovel
- Size: 58 in.
- Weight: 2.4
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CANDO INTERNATIONAL Cando 10-5226 Low Powder Exercise Band - 50 Yards - Silver - XX-Heavy (1215072)
- KOHLER Hose, 47 326 01 (47 326 01-S)
- ARIENS Compact Snow Blower Cover (72601400)
- PLASTIFLEX Plastiflex FC1253 1.25 in. x 3 ft. Abg Filter Hose (FC1253)
- TRUE TEMPER #2 General Purpose Steel Scoop W/ Straight Wood Handle (79805)
- TRUE TEMPER #12 Poly Scoop W/ Cushion Grip Handle (1680100)
- TRUE TEMPER Square Point Digging Shovel, Forward Turned Step, 44 in L Wood Handle (40184)
- TRUE TEMPER 46 in L Replacement Handle for Shovel, Ash Wood (2037400)
- TRUE TEMPER 9-3/4" W Square Point Transfer Shovel W/ Comfort Step, 47" Fiberglass Handle (25337100)
- TRUE TEMPER Round Point Shovel, Forged Steel Blade, 47 in L Fiberglass Handle (2584300)
- BON TOOL 3 in W Ditching Shovel, 48 in L Wood Handle (84-222)
- True Temper Shovels and Scoops