Shop All Rakes
True Temper
Replacement Handle, Rake, 54 in. L
Mfr # 2020600
Zoro # G4138541
product price: $17.59
/ea
$17.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Handle Length 54"
- Handle Type Rake
- Tine Material Steel
- Impact Rated No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand True Temper
- MFR # 2020600
- Zoro # G4138541
- UPC # 049206202061
- Country of Origin United States
- Category Rakes
Dimensions
Handle Length | 54" |
Overall Length | 54 in |
Details
Promotion Restriction | Not eligible for promotion |
Handle Type | Rake |
Tine Material | Steel |
Impact Rated | No |
Item | Replacement Handle |
Description
Replacement Handle, Handle Type Rake, Overall Length 54 in, Impact Rated No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WATER RIGHT 25 Ft Coil Hose - Black (PCH-025-BK)
- ZORO SELECT 7 ft 6 in x 9 ft 6 in Standard Duty 20 Mil Tarp, Green, Cotton Canvas (10P544)
- GILMOUR Cleaning Nozzle Metal (857302-1012)
- JAMESON 13" Tri-Cut Saw Blade (SB-13TE)
- TRUE TEMPER Leaf Rake, 24 in. W, Wood Handle, 11 Tines (2914912GR)
- TRUE TEMPER RAKE LEAF STL WOOD 22T (2604512)
- TRUE TEMPER 11-tine Rake with 48"L Hardwood Handle (1789100)
- TRUE TEMPER LAWN RAKE STEEL 20"" (2000TT)
- TRUE TEMPER Greensweeper 8 Poly Leaf Rake (64197)
- TRUE TEMPER Ames 16-Tine Double Play Bow Rake wi/Fiberglass Handle (28252100)
- SEYMOUR MIDWEST ProFlex Rake, 8", 48" Steel Handle (43332)
- True Temper Lawn & Garden Tools