Shop All Rakes
True Temper
Replacement Handle, Bow Rake, 60 in. L
Mfr # 2037600
Zoro # G4138605
product price: $14.99
/ea
Not eligible for select promotions
$14.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Handle Material Hardwood
- Handle Length 60"
- Handle Type Bow Rake
- Impact Rated No
- Overall Length 60 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand True Temper
- MFR # 2037600
- Zoro # G4138605
- UPC # 049206203761
- Country of Origin United States
- Category Rakes
Dimensions
Handle Length | 60" |
Overall Length | 60 in |
Details
Promotion Restriction | Not eligible for promotion |
Handle Material | Hardwood |
Handle Type | Bow Rake |
Impact Rated | No |
Item | Replacement Handle |
Description
Replacement Handle, Handle Type Bow Rake, Overall Length 60 in, Impact Rated No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OREGON Magnum Gatorline Round Trimmer Line, .170" by 449', 5Lb Spool (22-570)
- ZIPPO 42 Grams 1.48 oz Butane Fuel (140090)
- CHAPIN 18-in Brass Replacement Sprayer Wand (6-7742)
- MI-T-M Variable Nozzle (16-0413)
- TRUE TEMPER Ames 8-in Poly Shrub Rake (64197)
- TRUE TEMPER 19-tine Thatch Rake with 54"L Hardwood Handle (29140GR)
- TRUE TEMPER Steel Tine Shrub Rake, 8", Alum Handle (1789300)
- TRUE TEMPER True Temper 1922800 30-Inch Poly Cushion Grip Leaf Rake (1922800)
- TRUE TEMPER Leaf Rake, 24 in. W, Wood Handle, 11 Tines (2914912GR)
- TRUE TEMPER Replacement Handle, Leaf Rake, 48 in. L (2026800)
- AMES TT 22T STL Leaf Rake (2604512)
- True Temper Lawn & Garden Tools