Shop All Shovels and Scoops
This Product is Discontinued
True Temper
Razor-Back Pick and Mattock Tool (Discontinued)
Mfr # 20182600
Zoro # G402710924
Free Shipping & Returns
This Product is Discontinued
Key Features
- Handle Length 35.5
- Outside Diameter 8
- Width 22.5
- Height 11.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand True Temper
- MFR # 20182600
- Zoro # G402710924
- UPC # 49206142756
- Country of Origin Unknown
- Category Shovels and Scoops
Dimensions
Handle Length | 35.5 |
Outside Diameter | 8 |
Width | 22.5 |
Height | 11.5 |
Description
The TOUGHSTRIKE Dig EZ Pick features a 36′′ American hickory handle to reduce shock, a 5.5 lb. forged steel head for maximum durability, overstrike protection to prevent handle breakage, and a slip-eye connection for trusted head retention. Most users prefer this pick for it’s dual purpose to fracture compacted debris, or scoop and remove soil.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.