Shop All Shovels and Scoops
True Temper
Razor-Back 59 in Steel Irrigation Shovel, Wood Handle
Mfr # 40104
Zoro # G005400604
product price: $32.47
/ea
$32.47
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blade Type Irrigation
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand True Temper
- MFR # 40104
- Zoro # G005400604
- UPC # 49206127609
- Country of Origin United States
- Category Shovels and Scoops
Details
Blade Type | Irrigation |
Item | Irrigation Shovel |
Description
The Razor-Back irrigation shovel is designed for clearing irrigation ditches. It features a rolled step to prevent material build-up open-back blade and 48-inch hardwood handle for strength.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DESIGN TOSCANO Darwin's Ape Thinker Cast Bronze Statue (DK2602)
- BRIGGS & STRATTON Wheel Assembly - Front (1401381601MA)
- JED 7.25 x 5 in. Skimmer Basket (8395311)
- OREGON Lawn Mower Blade, 20-1/2" for Cub Cadet, Ariens, Gravely, MTD (91-144)
- TRUE TEMPER 48 in L Replacement Handle for Shovel (2037300)
- TRUE TEMPER True Temper Round Point Shovel (163033500)
- TRUE TEMPER Square Point Digging Shovel, Forward Turned Step, 44 in L Wood Handle (40184)
- TRUE TEMPER Garden Spade, 8-1/4 In W Blade, Steel Blade, Hardwood Handle, D-Shaped Handle, 24 In L Handle (2593800)
- TRUE TEMPER 48 in General Purpose Shovel (79805)
- TRUE TEMPER HAND TOOL TRANSPLANTER (2446200)
- SEYMOUR MIDWEST SHOVEL MINI PRO (49351)
- True Temper Shovels and Scoops