Shop All Nail Pullers, Wrecking and Pry Bars
True Temper
Pinch Bars, Pinch Point Bar, 18-1/2 In. L
Mfr # 1160900
Zoro # G2371056
product price: $10.39
/ea
$10.39
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Features Pinch Point Pry Bar
- Material Tempered Steel
- Overall Length 20 in
- Overall Width 5/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand True Temper
- MFR # 1160900
- Zoro # G2371056
- UPC # 049206116092
- Country of Origin India
- Category Nail Pullers, Wrecking and Pry Bars
Dimensions
Overall Length | 20 in |
Overall Width | 5/8 in |
Dia. | 1 in |
Bar Width | 1/2 in |
End Width | 1 in |
Details
Color | Black |
Features | Pinch Point Pry Bar |
Material | Tempered Steel |
Pry Bar Sub-Category | Pinch Bars |
Standards | ASME |
Item | Pinch Point Bar |
Thickness | 1/2 in |
Tether Capable | Tether Capable |
Tether Style | Standard Tool (Accessory Needed for Tethering) |
Type | Pry Bars |
Handle Color | Black |
Bar Color | Black |
End Style | Point |
Weight | 1.5 lb |
Tether Ready | No |
Non-sparking - Tether Ready | T No |
Bar Material | Steel |
End Angle Style | Offset |
Includes Handle | No |
Description
The True Temper 1160900 Pinch Bars are the go-to tool for anyone looking to pry apart pieces of material. They can also be used for levering and lifting materials. The pinch bar is a type of wrecking and pry bar that is ideal for removing nails, loosening boards, or separating sheet metal from a surface. It has a point at one end and a hex shape on the other with a 5/8 in. width and 1/2 in. thickness. Made of tempered steel, this black pinch bar weighs approximately 1.5 pounds. Its overall length is 18 1/2 in., while its overall width is 5/8 in.. If you want an effective tool for tearing apart material without damaging it, then the True Temper 1160900 Pinch Bars are the right choice for you.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BETA Socket End Wrench, Size 13 x 13mm, 6 pt. (933)
- MICRO 100 Carbide End Mill, Dia 3/8 In, Cut L 5/8 In (ASM-375-5)
- ZORO SELECT Marking Flag, Fluor Green, Vinyl, PK100 (2321GG-200)
- MITUTOYO Electronic Digital Outside Mic (293-240-30)
- TRUE TEMPER Digging Bars, Digging Bar, 69 In. L (1160000)
- TRUE TEMPER Nail Pullers, Nail Puller, 11 In. L (1165300)
- TRUE TEMPER Gooseneck Wrecking Bar, 5/8 In. W (1169800)
- TRUE TEMPER Pinch Bars, Pinch Point Bar, 48 In. L (1161400)
- TRUE TEMPER Digging Bars, Digging Bar, 72-1/2 In. L (1160300)
- TRUE TEMPER Ripping Bars, Offset Ripping Bar, 17 In. L (1166100)
- GRAY TOOLS Pinch Bar, 1-1/4" Width Of Cut X 1" Shank X 54" Long, Nickel Plate (C72)
- True Temper Nail Pullers, Wrecking and Pry Bars