Shop All Axes, Hatchets, & Splitting Wedges
This Product is Discontinued
True Temper
Michigan Axe, 4 1/2 In Edge, 36 In OAL (Discontinued)
Mfr # 1142700
Zoro # G0745893
This Product is Discontinued
Key Features
- Handle Material Wood
- Overall Length 36 in
- Head Material Steel
- Handle Hickory
- Head Weight 3 1/2 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand True Temper
- MFR # 1142700
- Zoro # G0745893
- UPC # 049206114272
- Country of Origin United States
- Category Axes, Hatchets, & Splitting Wedges
Dimensions
Overall Length | 36 in |
Blade Width | 9 1/2 in |
Cutting Edge Length | 4 1/2 in |
Details
Handle Material | Wood |
Head Material | Steel |
Handle | Hickory |
Head Weight | 3 1/2 lb |
Cutting Edge | 4 1/2 in |
Type | Double Bit |
Face | Sharpened |
Item | Double Edge Axe |
Handle Style | Straight |
Blade Material | Steel |
Includes Hammer Face | No |
Blade Edge Type | Sharpened |
Axe Type | Double Edged Axes |
Head Color | Black |
Non-Sparking | No |
Grip Material | None |
Description
Michigan Axe, Double Bit, Cutting Edge 4 1/2 in, Head Material Steel, Head Weight 3 1/2 lb, Overall Length 36 in, Handle Hickory, Sharpened Face, -, Meets/Exceeds -, Includes -
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.