Shop All Pitchforks
True Temper
Manure Handle, Fork, 48 in. L
Mfr # 2018600
Zoro # G4138569
product price: $16.99
/ea
$16.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Handle Type Fork
- Overall Length 48 in
- Impact Rated No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand True Temper
- MFR # 2018600
- Zoro # G4138569
- UPC # 049206201866
- Country of Origin United States
- Category Pitchforks
Dimensions
Overall Length | 48 in |
Details
Item | Manure Handle |
Handle Type | Fork |
Impact Rated | No |
Description
Manure Handle, Handle Type Fork, Overall Length 48 in, Impact Rated No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLACK FLAG Fogger Propane Blackflag (190095)
- FISKARS SOAKER HOSE 5/8""X50' BLK (827501-1001)
- MARSHALL EXCELSIOR Marshall Excelsior MEGR-298H Reg 2-Stage Vert Bulk High Cap (MEGR-298H)
- DARE PRODUCTS 516x48 Elec Fence Post (1552-48)
- TRUE TEMPER Ensilage Fork, 10 Tines, Wood Handle (28124GR)
- TRUE TEMPER AMES TRUE TEMPER 10-Tine Commercial-Grade Silage Fork (1829500)
- TRUE TEMPER Ames True Temper 72103-SALD 4 Tine 7x11 Garden Spading Fork (6430516)
- TRUE TEMPER SPADING FORK 4TN 46.25""L (2812200)
- TRUE TEMPER Wood Manure Fork, 12 In (1838200)
- TRUE TEMPER Ames True Temper 76125 10Tine Ensilage Fork 16 in. (6430490)
- SEYMOUR MIDWEST Garden Cultivator, 3 Tine, 3.5x5" Head (60711)
- True Temper Pitchforks