Shop All Rakes
True Temper
LAWN RAKE STEEL 20""
Mfr # 2000TT
Zoro # G301701771
product price: $43.19
/ea
$43.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Handle Material Wood
- Handle Length 54 in
- Blade Width 5 in
- Blade Length 20 in
- Overall Length 65-1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand True Temper
- MFR # 2000TT
- Zoro # G301701771
- UPC # 49206129597
- Country of Origin United States
- Category Rakes
Dimensions
Handle Length | 54 in |
Blade Width | 5 in |
Blade Length | 20 in |
Overall Length | 65-1/4 in |
Details
Handle Material | Wood |
Features | Comfort Grip |
Color | Multicolored |
Description
- •Great for clearing leaves and debris from lawns
- •Flexible steel tines will pull out thatch for a healthier lawn
- •Great for general tasks like mulching, thatching, leaves, and more
- •Cushion grip for less fatigue
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- E-Z-GO Steering Column Kit (28633G01)
- MTD Asm Flexible Driv (791-181166)
- STENS Quick Coupler Nozzle Set 758-988 For 40 Degree, Size 5.0, White (758-988)
- GRILL MARK Plastic Type 1 Propane Tank Level Indicator (03003ACE)
- TRUE TEMPER 11-tine Rake with 48"L Hardwood Handle (1789100)
- TRUE TEMPER Ames 8-in Poly Shrub Rake (64197)
- TRUE TEMPER True Temper 1922800 30-Inch Poly Cushion Grip Leaf Rake (1922800)
- TRUE TEMPER RAKE LEAF STL WOOD 22T (2604512)
- TRUE TEMPER Replacement Handle, Bow Rake, 60 in. L (2037600)
- TRUE TEMPER AMES-True Temper 34981969 28253100 16T Double Bow Rake with 57 in. Fiberglass Handle (34981969)
- BOND Bond LH016 6.77 x 32 in. Manufacturing Steel Rake & Hoe (7164742)
- True Temper Lawn & Garden Tools