Shop All Nail Pullers, Wrecking and Pry Bars
True Temper
Gooseneck Wrecking Bar, 5/8 In. W
Mfr # 1169800
Zoro # G1776327
product price: $7.15
/ea
$7.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Black
- Features Gooseneck Wrecking Bar, Single Curved End and Flattened Points With a Small Slot on Both Ends
- Material Tempered Steel
- Overall Width 5/8 in
- Pry Bar Sub-Category Wrecking Bars
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand True Temper
- MFR # 1169800
- Zoro # G1776327
- UPC # 049206116986
- Country of Origin India
- Category Nail Pullers, Wrecking and Pry Bars
Dimensions
Overall Length | 18 in |
Overall Width | 5/8 in |
Dia. | 3/4 in |
Bar Width | 1/2 in |
End Width | 4 1/2 in |
Details
Color | Black |
Features | Gooseneck Wrecking Bar, Single Curved End and Flattened Points With a Small Slot on Both Ends |
Material | Tempered Steel |
Pry Bar Sub-Category | Wrecking Bars |
Thickness | 1/2 in |
Tether Capable | Tether Capable |
Standards | ASME |
Item | Gooseneck Wrecking Bar |
Tether Style | Standard Tool (Accessory Needed for Tethering) |
Type | Wrecking Bars |
Handle Color | Black |
Bar Color | Black |
End Style | Chisel |
Includes Handle | No |
Tether Ready | No |
Bar Material | Steel |
Description
Gooseneck Wrecking Bar, Type Wrecking Bars, End Style Chisel, Bar Width 1/2 in, Overall Length 18 in, End Width 4 1/2 in, Tether Ready No, Bar Color Black, Bar Material Steel, Features Gooseneck Wrecking Bar, Single Curved End and Flattened Points With a Small Slot on Both Ends, Handle Color Black, Includes Handle No, Standards ASME
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WILLIAMS Williams Scaffold Ratchet Hammer Tip (BS-63BTIP)
- BOSCH Laser Distance Measure, 100 ft. (GLM100-23)
- M.A. FORD Tuffcut Xr 4 Flute End Mill Variable Helix, 18.0Mm (17770800A)
- CLEVELAND 135° NAS 907 TypeB General Purpose Aircraft Extension Drill Cleveland 3957-12 Bright HSS RHS/RHC 1/2 (C13204)
- TRUE TEMPER Gooseneck Wrecking Bar, 3/4 In. W (1170500)
- TRUE TEMPER Gooseneck Wrecking Bar, 1/2 In. W (1169400)
- TRUE TEMPER Gooseneck Wrecking Bar, 3/4 In. W (1171000)
- TRUE TEMPER Pinch Bars, Pinch Point Bar, 60-1/2 In. L (1160100)
- TRUE TEMPER Pinch Bars, Pinch Point Bar, 18-1/2 In. L (1160900)
- TRUE TEMPER Pinch Bars, Pinch Point Bar, 24 In. L (1161100)
- PROTO BAR PRY ROLL HEAD 18 (POJ2130)
- True Temper Pullers and Separators